Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2715NI "Grenoble" Down Light Pendant

Item: KK2715NI
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $297.00

Price: $218.00

Details and Dimensions

Height 9-1/2"
Width 16"
Overall Height 47"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Steel
Shade Aluminum
Shade Material Metal
Wire Length 104"
Voltage 120V
Energy Efficient No
Energy Star No
Title 24 Compliant No