X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2714NI "Grenoble" Down Light Pendant

Item: KK2714NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $225.00

Price: $165.15



Details and Dimensions

Height 8"
Width 11"
Overall Height 46"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Steel
Shade Aluminum
Shade Material Metal
Wire Length 104"
Voltage 120V