Kichler KK270452 "Raya" Table Lamp
| Item: | KK270452 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.00
Details and Dimensions
| Height | 30-1/2" |
| Width | 12" |
| Number of Bulbs | 1 |
| Bulb Type | A19 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Switch Type | IHLO |
| Weight | 4 lbs |


