X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2702PB "Hastings" Down Light Pendant

Item: KK2702PB
Finish: Polished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $192.00

Price: $128.06 (Pricing is for Polished Brass)



Details and Dimensions

Height 8-1/2"
Width 17-1/2"
Overall Height 46-1/2"
Canopy Size 5-1/4
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Etched Seedy
Shade Material Glass
Chain Length 72"
Wire Length 102"
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 6 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No
UL Listed Yes