X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2659NI "Raindrops" Mini Pendant

Item: KK2659NI
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-1/2"
Width 6"
Overall Height 51-1/2"
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Satin-Etched w/Clear Band
Shade Material Glass
Wire Length 102"
Voltage 120V
Weight 3 lbs