Kichler KK2621NI "Seaside" Mini Pendant

Item: KK2621NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $106.05 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 9"
Width 8"
Overall Height 47"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Aluminum
Shade Aluminum
Shade Material Metal
Wire Length 105"
Suitable Installation Damp
Voltage 120V