X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2520NI "Dover" Large Foyer Chandelier

Item: KK2520NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $630.00

Price: $420.21 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 37-1/2"
Width 29"
Diameter 29"
Overall Height 75-1/2"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Etched Seedy
Shade Material Glass
Wire Length 81"
Weight 24 lbs
Voltage 120V