Kichler KK2353NI "Raindrops" Mini Chandelier
| Item: | KK2353NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $238.12 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 16" |
| Width | 16" |
| Diameter | 16" |
| Number Of Tiers | 1 |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Satin Etched w/ Clear Band |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 72" |
| Wire Length | 156" |
| Weight | 6 lbs |
| Voltage | 120V |
| Product Specifications |


