X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2093NI "Wynberg" Mid Sized Chandelier

Item: KK2093NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $169.50

Price: $113.06 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 14"
Width 24-1/2"
Diameter 24-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 72"
Weight 9 lbs
Voltage 120V