X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2020NI "Dover" Mid Sized Chandelier

Item: KK2020NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $345.00

Price: $230.12 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 23"
Width 24"
Diameter 24"
Overall Height 97"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Etched Seedy
Shade Material Glass
Shade Included Yes
Chain Length 72"
Wire Length 49"
Weight 10 lbs
Voltage 120V