Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK16037BBR27 "Landscape LED" Garden Light

Item: KK16037BBR27
Finish: Bronzed Brass
Online Availability: Available for immediate shipment

Details and Dimensions

Height 11"
Width 6-1/2"
Length 6-1/2"
Number of Bulbs 5
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.9 W
Total Fixture Wattage 69.5 W
Voltage 12V
Weight 4 lbs
View Similar Products