Back to Search Results
Ferguson.com Home
>
Landscape Lighting
>
Garden Lighting
> Kichler
>
KK16034BBR30
Kichler KK16034BBR30 "Landscape LED" Garden Light
| Item: | KK16034BBR30 |
| Finish: | Bronzed Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $396.20
Details and Dimensions
| Height | 11" |
| Width | 6-1/2" |
| Length | 6-1/2" |
| Number of Bulbs | 5 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 6.4 W |
| Total Fixture Wattage | 32 W |
| Voltage | 12V |
| Weight | 4 lbs |


