Kichler KK16033BBR30 "Landscape LED" Garden Light

Item: KK16033BBR30
Finish: Bronzed Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $396.20



Details and Dimensions

Height 11"
Width 6-1/2"
Length 6-1/2"
Number of Bulbs 5
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6.4 W
Total Fixture Wattage 32 W
Voltage 12V
Weight 4 lbs