Kichler KK16032BBR27 "Landscape LED" Garden Light

Item: KK16032BBR27
Finish: Bronzed Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $342.17



Details and Dimensions

Height 11"
Width 6-1/2"
Length 6-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 3.8 W
Total Fixture Wattage 3.8 W
Voltage 12V
Weight 4 lbs