X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK16030BBR30 "Landscape LED" Garden Light

Item: KK16030BBR30
Finish: Bronzed Brass
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11"
Width 6-1/2"
Length 6-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 3.8 W
Total Fixture Wattage 3.8 W
Voltage 12V
Weight 4 lbs
View Similar Products