Back to Search Results
Ferguson.com Home
>
Landscape Lighting
>
Deck Lighting
> Kichler
>
KK15763TZT
Kichler KK15763TZT "Landscape LED" Deck Light
| Item: | KK15763TZT |
| Finish: | Textured Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $84.84
Details and Dimensions
| Height | 3" |
| Width | 3-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 16 W |
| Voltage | Low Voltage |
| Product Specifications |


