X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15753BKT "LED Accents" Outdoor Accent Light

Item: KK15753BKT
Finish: Textured Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $303.00

Price: $222.11 (Pricing is for Textured Black)




Details and Dimensions

Height 4-1/2"
Width 4"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 9 W
Glass Type Clear
Voltage Low Voltage
Shade Material Glass