Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15752AZT "LED Accents" Outdoor Accent Light

Item: KK15752AZT
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $303.00

Price: $222.11 (Pricing is for Textured Architectural Bronze)

Details and Dimensions

Height 6"
Width 3-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Glass Type Clear
Voltage Low Voltage
Shade Material Glass