X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15743BKT "LED Accents" Outdoor Accent Light

Item: KK15743BKT
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $237.00

Price: $173.89 (Pricing is for Textured Black)



Details and Dimensions

Height 4"
Width 3"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 6 W
Glass Type Clear
Voltage Low Voltage