X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15711SS Outdoor Accent Light

Item: KK15711SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $235.20

Price: $172.49



Details and Dimensions

Height 2"
Width 2"
Bulb Type LED
Bulb(s) Included No
Voltage 12V