Kichler KK15409OZ "Zen Garden" Outdoor Dining Chandelier
| Item: | KK15409OZ |
| Finish: | Olde Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $872.44
Details and Dimensions
| Height | 14-1/4" |
| Width | 25" |
| Number of Bulbs | 4 |
| Bulb Type | Wedge |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 16.25 W |
| Total Fixture Wattage | 65 W |
| Glass Type | Textured Amber Seedy Linen |
| Shade Material | Glass |
| Suitable Installation | Wet |
| Voltage | Low Voltage |
| Features | • Power Transfomer Sold Separately |
| Wire Length | 42" |
| Product Specifications |


