X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15384MST "Mini Accent" Outdoor Accent Light

Item: KK15384MST
Finish: Textured Midnight Spruce
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 3-3/4"
Width 2-3/8"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Voltage Low Voltage