X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15326BKT "Center Mount" Path Light

Item: KK15326BKT
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-1/2"
Width 6"
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type S8
Bulb(s) Included No
Max. Wattage Per Bulb 24.4 W
Total Fixture Wattage 24.4 W
Voltage Low Voltage