Kichler KK15323TZT "Path & Spread" Path Light
| Item: | KK15323TZT |
| Finish: | Textured Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $102.45 (Pricing is for Textured Tannery Bronze)
Details and Dimensions
| Height | 18.5" |
| Width | 4.5" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge S8 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 24.4 W |
| Voltage | Low Voltage |
| Product Specifications |


