X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15322AGZ "Cross Creek Lantern" Path Light

Item: KK15322AGZ
Finish: Aged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $313.50

Price: $230.12




Details and Dimensions

Height 27"
Width 6"
Overall Height 34-1/2"
Number of Bulbs 1
Bulb Type T5
Bulb(s) Included No
Max. Wattage Per Bulb 16.25 W
Glass Type Textured Linen Seedy
Voltage Low Voltage
Shade Material Glass
Wire Length 35"