X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15317BN "Glass & Metal" Path Light

Item: KK15317BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 22"
Width 7"
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type S8
Bulb(s) Included No
Max. Wattage Per Bulb 24.4 W
Voltage Low Voltage