Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15315AZT "Path & Spread" Path Light

Item: KK15315AZT
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $148.20

Price: $108.65 (Pricing is for Textured Architectural Bronze)

Details and Dimensions

Height 19-1/2"
Width 6"
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type S8
Bulb(s) Included No
Max. Wattage Per Bulb 24.4 W
Total Fixture Wattage 24.4 W
Voltage Low Voltage