Kichler KK15310AZT "Dome" Path Light
| Item: | KK15310AZT |
| Finish: | Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $74.84 (Pricing is for Architectural Bronze)
Details and Dimensions
| Height | 21" |
| Width | 8.25" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge T5 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 16.25 W |
| Voltage | Low Voltage |
| Product Specifications |


