Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15241AZT "Accent" Outdoor Accent Light

Item: KK15241AZT
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $156.00

Price: $114.46 (Pricing is for Textured Architectural Bronze)

Details and Dimensions

Height 7"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Convex
Voltage 120V
Shade Material Glass