Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK15211AZT "One Tier" Path Light

Item: KK15211AZT
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9-1/2"
Width 11-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Glass Type Clear Polycarbonate
Voltage 120V