Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15194AZ "Well Light" Outdoor Accent Light

Item: KK15194AZ
Finish: Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $293.10

Price: $214.11

Details and Dimensions

Height 8.25"
Width 7"
Number of Bulbs 1
Lamp Type Screw Terminal Lamp
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Voltage Low Voltage