Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15190BK "Well Light" Outdoor Accent Light

Item: KK15190BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $132.30

Price: $97.05

Details and Dimensions

Height 5"
Width 4"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Voltage Low Voltage