Kichler KK15165AZ "Mini Deck Light" Deck Light
| Item: | KK15165AZ |
| Finish: | Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $46.22 (Pricing is for Architectural Bronze)
Details and Dimensions
| Height | 2" |
| Width | 4" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge T5 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 6.5 W |
| Total Fixture Wattage | 13 W |
| Voltage | Low Voltage |
| Product Specifications |


