X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15087AZT "Mini Accent" Outdoor Accent Light

Item: KK15087AZT
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $159.00

Price: $116.66



Details and Dimensions

Height 4"
Width 2.5"
Number of Bulbs 1
Bulb Type Bi-Pin
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Voltage Low Voltage