Kichler KK15077AZT "Under Railing Light" Deck Light
| Item: | KK15077AZT |
| Finish: | Textured Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $90.25
Details and Dimensions
| Height | 4" |
| Width | 2.5" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge S8 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18.5 W |
| Voltage | Low Voltage |
| Product Specifications |


