Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK15073AZT "Brick Light" Lens Step Light

Item: KK15073AZT
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Bulb Type Bi-Pin
Bulb(s) Included No
Height 4"
Max. Wattage Per Bulb 10 W
Number of Bulbs 2
Voltage Low Voltage
Width 9.5"