Back to Search Results
Ferguson.com Home
>
Landscape Lighting
>
Deck Lighting
> Kichler
>
KK15070AZT
Kichler KK15070AZT "Acrylic Lens Step Light" Deck Light
| Item: | KK15070AZT |
| Finish: | Textured Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $83.64
Details and Dimensions
| Height | 3.5" |
| Width | 5" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge T5 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 11.6 W |
| Voltage | Low Voltage |
| Product Specifications |


