Back to Search Results
Ferguson.com Home
>
Landscape Lighting
>
Deck Lighting
> Kichler
>
KK15066AZT
Kichler KK15066AZT "Louvered Down Light" Deck Light
| Item: | KK15066AZT |
| Finish: | Textured Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $74.84 (Pricing is for Textured Architectural Bronze)
Details and Dimensions
| Height | 6" |
| Width | 1.5" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge T5 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 6.5 W |
| Voltage | Low Voltage |
| Product Specifications |


