Kichler KK15063OB "Decorative Hammered Roof" Deck Light
| Item: | KK15063OB |
| Finish: | Olde Brick |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $62.83 (Pricing is for Olde Brick)
Details and Dimensions
| Height | 2.5" |
| Width | 3.75" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge T5 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 7 W |
| Voltage | Low Voltage |
| Product Specifications |


