Kichler KK11008RZ "Salisbury" Post Light
| Item: | KK11008RZ |
| Finish: | Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $224.11
Details and Dimensions
| Height | 22" |
| Width | 10" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | PLS Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Voltage | 120V |
| Glass Type | White Linen |
| Eco-Friendly | Title 24 |
| Suitable Installation | Wet |
| Weight | 6 lbs |
| Product Specifications |


