Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK11006RZ "Salisbury" Outdoor Hanging Lantern

Item: KK11006RZ
Finish: Rubbed Bronze
Online Availability: Available for immediate shipment

List Price: $555.00

Price: $407.37

Details and Dimensions

Height 24-3/4"
Width 12"
Number of Bulbs 1
Bulb Type CFL
Lamp Type MLS26GUWW
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Eco-Friendly Title 24
Voltage 120V
Weight 10 lbs
Chain Length 72"