Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK10584SS "Direct Wire Low V Xenon" Under Cabinet Light

Item: KK10584SS
Finish: Stainless
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 1"
Width 30"
Length 5"
Number of Bulbs 4
Bulb Type T5
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 72 W
Glass Type Frosted
Switch Type Hi-Low-Off Rocker
Voltage 12V
Construction Steel