X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10581WH "Series II Xenon" Under Cabinet Light

Item: KK10581WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 1"
Width 5"
Length 21-1/2"
Number of Bulbs 3
Bulb Type T5
Bulb(s) Included Yes
Max. Wattage Per Bulb 18.5 W
Total Fixture Wattage 54 W
Glass Type Frosted
Switch Type Hi-Low-Off Rocker
Voltage 12V
Construction Steel
Weight 4 lbs