X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kalco Lighting K896RM "ASPEN" Table Lamp

Item: K896RM
Finish: Royal Mahogany
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30-1/4"
Width 17"
Extension From Wall 12"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Weight 18 lbs