X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kalco Lighting K873PD "Ponderosa" Floor Lamp

Item: K873PD
Finish: Ponderosa
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,596.80

Price: $1,048.52



Details and Dimensions

Height 67-3/4"
Diameter 19-1/2"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Weight 22 lbs