Kalco Lighting K872PD "Ponderosa" Table Lamp
| Item: | K872PD |
| Finish: | Ponderosa |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $498.25
Details and Dimensions
| Height | 35" |
| Diameter | 19-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Weight | 13 lbs |


