Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Kalco Lighting
>
K2535EB
Kalco Lighting K2535EB "Ophelia" Multi Light Pendant
| Item: | K2535EB |
| Finish: | Ebony |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,198.00
Details and Dimensions
| Height | 15" |
| Width | 31-7/8" |
| Canopy Size | 6.25'' |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Chain Length | 48" |
| Wire Length | 96" |
| Suitable Installation | Dry |
| Weight | 17 lbs |


