Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Pot Racks
> Kalco Lighting
>
K4450TN
Kalco Lighting K4450TN "Hamilton" Pot Rack
| Item: | K4450TN |
| Finish: | Tuscan Sun |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,998.00
Details and Dimensions
| Height | 23" |
| Width | 60" |
| Weight | 47 lbs |
| Bulb Type | (6) 100W Medium, (2) 50W R20 medium |
| Bulb(s) Included | No |
| Canopy Size | 13" W |
| Chain Length | 48" |
| Glass Type | Champagne |
| Lighting Direction | Up Light |
| Max. Wattage Per Bulb | 100 W |
| Number of Bulbs | 8 |
| Shade Material | Glass |
| Total Fixture Wattage | 700 W |
| Wire Length | 96" |


