Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Pot Racks
> Kalco Lighting
>
K5171TCPS11
Kalco Lighting K5171TCPS11 "Avondale" Pot Rack
| Item: | K5171TCPS11 |
| Finish: | Toscana |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,978.99
Details and Dimensions
| Height | 17" |
| Width | 43" |
| Length | 27" |
| Weight | 32 lbs |
| Bulb Type | Medium, R20 medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Number of Bulbs | 6 |


