Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Pot Racks
> Kalco Lighting
>
K4450BG
Kalco Lighting K4450BG "Hamilton" Pot Rack
| Item: | K4450BG |
| Finish: | Bellagio |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,499.25
Details and Dimensions
| Height | 23" |
| Width | 60" |
| Length | 32" |
| Weight | 47 lbs |
| Bulb Type | Medium, R20 medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Number of Bulbs | 6 |


